Beli chrome plating materials di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KANETEC Rectifier
    Mulai

    Rp9.999.900

    KANETEC Rectifier
    Deskripsi:
    -External control terminals are standard equipment and can be automatically operated.-Up to 1/2 size (volume ratio 50%) compact size has been realized for conventional size.-Can be installed without removing the top case because of changing the mounting hole . Optimum for installing in a board. -Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
    atribut:
    • Input Voltage: Single Phase 100V
    • Output Current: 1.0A
    • Purpose of Use: Equipment that rectifies the input from the alternating current power supply to DC and outputs it to the electromagnetic holder.
  2. Schneider Electric Trip Unit Accessory, SDE Adaptor, For NSX100-250
    Mulai

    Rp299.900

    Schneider Electric Trip Unit Accessory, SDE Adaptor, For NSX100-250
    atribut:
    • Range: Compact Easypact
    • Product or Component Type: Sde Adaptor
    • Device Application: Control
    • Range of Product: NSX100-250 Easypact CVS400-630 NSX100-250 DC
  3. Legrand Filtered Rectified Power Supply 1 Phase
    Mulai

    Rp10.999.900

    Legrand Filtered Rectified Power Supply 1 Phase
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Built-in Width (mm): 175
    • Depth (mm): 175
    • Height (mm): 186
    • Max. Output Current 1 (A): 10
    • Nominal Value Output Current 1 (A): 10
    • Nominal Value Output Voltage 1 (V): 24
    • Output Power (W): 240
    • Primary on Load: 230-400V / sec 24V
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
    • Width (mm): 126
  4. SWISS TOOLS Hex Key Ball Point Inch (Kunci L)
    Mulai

    Rp149.900

    SWISS TOOLS Hex Key Ball Point Inch (Kunci L)
    Deskripsi:
    L-form shaft ball point can be applied up to an angle to 30°. Maximum hardness with special toughness due to PB swiss tools special alloy.
    atribut:
    • Arm Length: 145mm
    • Handle length: 24mm
    • Material: Alloy Steel
    • Tip Size: 3/16
    • Finish: Chrome Plated
  5. Schneider Electric Thalassa TBP
    Mulai

    Rp869.900

    Schneider Electric Thalassa TBP
    atribut:
    • Category: Industrial Box
    • Device Application: Multi-Purpose
    • Range: Thalassa
  6. ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Mulai

    Rp98.900

    ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)
    Deskripsi:
    Super Cleaner is a fast drying cleaning agent of oily machinery parts, pipes and automotive spare parts. It can remove dirt, thin layer of greases and oil effectively within seconds with no react on nylon, galvanize polypropylene, polyethylene, ABS, PPO, steel, aluminium, copper, brass, phenol. For cleaning brakes, ECU, air flow etc.Application: Hold the can 20-30 cm away from cleaning surface, ensure the nozzle is facing the correct direction and spray.Leave the liquid on the surface for a second, then clean with brush and soft cloth.
    atribut:
    • Packaging Size: 480 ml
    • Appearance: Transparent
    • Drying Time: 30 Seconds
    • Specific Gravity for Main Agent: 0.67
    • Flash Point: Propelant 106 Degree Celcius
    • Contents: Below - 20 Degree Celcius
  7. TRUSCO Joint Metal-Fittings 24 Type PB Chromium
    46%
    Mulai

    Rp27.900

    TRUSCO Joint Metal-Fittings 24 Type PB Chromium
    Deskripsi:
    Usage:Connecting fitting bracket.Auto parts fixture bracket.Can be used for various occasions such as carpentry.
    atribut:
    • Material: Iron (chrome)
    • Plate Thickness (mm): 2.3
    • Number of Holes: 2
    • Purpose of Use: Connecting metal fitting. Car parts mounting metal fitting.
  8. BORRI RTB 110VDC
    Mulai

    Rp279.999.900

    BORRI RTB 110VDC
    Deskripsi:
    Borri RTB range of Industrial Thyristor Controlled 3-Phase Battery Chargers are designed and built for the harshest conditions and to provide high reliability power supply and battery charging capability. Using a powerful microprocessor to control all the functions provides reliable operations with ease of settings and communication. Built with a rugged thyristor-controlled rectifier bridge suitable for charging nickel-cadmium or lead acid batteries while simultaneously supplying DC loads. It can also be used without batteries as a direct power supply.
    atribut:
    • Nominal Voltage (VDC): 110
  9. SAMOTO Stabilizer Single Phase
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

  10. OMRON Switching Power Supply S8VS Series (Catu Daya)
    Mulai

    Rp1.399.900

    OMRON Switching Power Supply S8VS Series (Catu Daya)
    Deskripsi:
    Multi-Function Indication Monitor for Production Site Visualization (Models with indication monitor)
  11. KANETEC Electro Chuck Master Es-M Type
    Mulai

    Rp35.999.900

    KANETEC Electro Chuck Master Es-M Type
    Deskripsi:
    The input from the AC power source is rectified to DC and output to the electromagnetic chuck. Rapid automatic demagnetization is activated to reduce the residual chucking force of the electromagnetic chuck.
    atribut:
    • Mass (kg): 2.3
    • Power Supply: Single-phase AC100V 50/60Hz
    • Height (mm): 210
    • Width (mm): 145
    • Output Rated Current (standard) (A): DC90V 3A
    • Depth (mm): 100
    • TRUSCO Number: 808-5573
  12. Legrand Filtered Single Phase Rectified Power Supply
    Mulai

    Rp33.999.900

    Legrand Filtered Single Phase Rectified Power Supply
    atribut:
    • 1st Secondary Output Voltage (V): 24-24
    • Nominal Value Output Voltage 1 (V): 24
    • Rated Supply Voltage (AC 50 Hz) (V): 230-400
    • Rated Supply Voltage (AC 60 Hz) (V): 230-400
    • Type of Electric Connection: Screw connection
    • Voltage Type (supply Voltage): AC/DC
  13. KANETEC Small Type Electromagnetic Lifma (Rectifier Built-in Type)
    Mulai

    Rp35.999.900

    KANETEC Small Type Electromagnetic Lifma (Rectifier Built-in Type)
    atribut:
    • Power Cord Length: 5m
    • Rated Voltage: Single phase AC200V
Daftar Harga chrome plating materials Terbaru October 2026
KANETEC RectifierRp9.999.900
Schneider Electric Trip Unit Accessory, SDE Adaptor, For NSX100-250Rp299.900
Legrand Filtered Rectified Power Supply 1 PhaseRp10.999.900
SWISS TOOLS Hex Key Ball Point Inch (Kunci L)Rp149.900
Schneider Electric Thalassa TBPRp869.900
ThreeBond Disc Brake Part Cleaner Super (Cairan Pembersih Rem)Rp98.900
TRUSCO Joint Metal-Fittings 24 Type PB ChromiumRp27.900
BORRI RTB 110VDCRp279.999.900
SAMOTO Stabilizer Single PhaseRp569.900
OMRON Switching Power Supply S8VS Series (Catu Daya)Rp1.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait